Motion
KGM-D-2510-RH-EE

THOMSON (ALTRA)
KGM-D-2510-RH-EE

KGM Ball Nut Only -
MI ITEM #06258873
MFR #KGM-D-2510-RH-EE
Price$469.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
KGM-D-2510-RH-EE

KGM Ball Nut Only -
MI ITEM #06258873
MFR #KGM-D-2510-RH-EE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$469.65/each

Specifications

Dimensions

  • Lead
    10 mm
  • Nominal Screw Diameter
    25 mm
  • Weight
    0.53 lbs

Details

  • Dynamic Load Capacity
    13.2 kN
  • Flange
    Not Available
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Optional
  • Return Style
    Channel
  • Static Load Capacity
    25.3 kN
  • Technical Specifications
  • Wiper
    Wiper Included

Overview

Mfr description
KGM-D-2510-RH-EE NEFF NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought