Motion
DCDK32-16MM-5/8"-A

RULAND MANUFACTURING CO
DCDK32-16MM-5/8"-A

Complete Disc Coupling - Series DCDK/MDCDK, 2.0000 in OD, 64 mm OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06258877
MFR #DCDK32-16MM-5/8"-A
List Price$374.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCDK32-16MM-5/8"-A

Complete Disc Coupling - Series DCDK/MDCDK, 2.0000 in OD, 64 mm OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06258877
MFR #DCDK32-16MM-5/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.06/each for your price

Overview

Mfr description
DCDK32-16MM-5/8"-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCDK/MDCDK
  • Bore Size
    0.6300 in
  • Angular Misalignment
    2 °
  • Overall Length
    64 mm
  • Bore - Side 1
    16 mm
  • Bore - Side 2
    0.6250 in
  • Axial Misalignment
    0.0250 in
  • Outside Diameter
    2.0000 in
  • Keyway Size - Side 1
    5 mm
  • Keyway Size - Side 2
    3/16 in
  • Torque Capacity
    29.17 ft-lbs
  • Length Through Bore
    1.1920 in
  • Hub Material
    2024-T351 Aluminum Bar
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    2
  • Hub Width
    0.8100 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Dynamic Torque Non Reversing
    19.80 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    12.73 N-m
  • Torsional Stiffness
    595 in-lb/deg;67.2 N-m/deg
  • Weight
    0.440 lb
  • UPC_NO
    63452917625
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0120 in
  • Tightening Torque
    9.5 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought