Motion
DCS16-11MM-5/16"-A

RULAND MANUFACTURING CO
DCS16-11MM-5/16"-A

Complete Disc Coupling - Series DCS/MDCS, 1.0000 in OD, 1.0313 in OAL
MI ITEM #06258975
MFR #DCS16-11MM-5/16"-A
List Price$166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCS16-11MM-5/16"-A

Complete Disc Coupling - Series DCS/MDCS, 1.0000 in OD, 1.0313 in OAL
MI ITEM #06258975
MFR #DCS16-11MM-5/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.23/each for your price

Overview

Mfr description
DCS16-11MM-5/16"-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    DCS/MDCS
  • Bore Size
    0.4330 in
  • Angular Misalignment
    1 °
  • Overall Length
    1.0313 in
  • Axial Misalignment
    0.0060 in
  • Outside Diameter
    1.0000 in
  • Torque Capacity
    4.17 ft-lbs
  • Length Through Bore
    0.4990 in
  • Number Of Discs
    1
  • Dynamic Torque Non Reversing
    2.80 N-m
  • Dynamic Torque Reversing
    7.00 N-m
  • Weight
    0.069 lb
  • UPC_NO
    63452915029
  • Material
    Stainless Steel Disc Springs
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text