Motion
DCSK21-10MM-3/8"-A

RULAND MANUFACTURING CO
DCSK21-10MM-3/8"-A

Complete Disc Coupling - Series DCSK/MDCSK, 1.3125 in OD, 1.3125 in OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #06258998
MFR #DCSK21-10MM-3/8"-A
Price$216.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCSK21-10MM-3/8"-A

Complete Disc Coupling - Series DCSK/MDCSK, 1.3125 in OD, 1.3125 in OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #06258998
MFR #DCSK21-10MM-3/8"-A

Mfr description
DCSK21-10MM-3/8"-A CLAMP 1 DISC COUPLING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.46/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0080 in
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    0.3750 in
  • Hub Width
    15 mm
  • Keyway Size - Side 1
    3 mm
  • Keyway Size - Side 2
    3/32 in
  • Length Through Bore
    0.8420 in
  • Outside Diameter
    1.3125 in
  • Overall Length
    1.3125 in
  • Weight
    0.165 lb

Details

  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Disc Material
    Type 302 Stainless Steel
  • Dynamic Torque Non Reversing
    5.65 N-m
  • Dynamic Torque Reversing
    11.30 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Hub Material
    2024-T351 Aluminum Bar
  • Material
    Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCSK/MDCSK
  • Tightening Torque
    2.1 N-m
  • Torque Capacity
    8.33 ft-lbs
  • Torsional Stiffness
    313 in-lb/deg;35.4 N-m/deg
  • UPC_NO
    63452920117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)