Motion
FCR16-10MM-3/8"-SS

RULAND MANUFACTURING CO
FCR16-10MM-3/8"-SS

Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 10 mm, Bore - Side 2: 0.3750 in
MI ITEM #06259537
MFR #FCR16-10MM-3/8"-SS
Your Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR16-10MM-3/8"-SS

Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 10 mm, Bore - Side 2: 0.3750 in
MI ITEM #06259537
MFR #FCR16-10MM-3/8"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.90/each(List $293.61)

Overview

Mfr description
FCR16-10MM-3/8"-SS 6-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    0.3750 in
  • Number Of Beams
    6
  • Outside Diameter
    1 in
  • Length Through Bore
    0.7200 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    4.18 ft-lbs
  • Torsional Stiffness
    0.046 in-lb/deg
  • Weight
    0.485 lb
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452919280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text