Motion
FCR20-1/2"-12MM-SS

RULAND MANUFACTURING CO
FCR20-1/2"-12MM-SS

Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 0.5000 in, Bore - Side 2: 12 mm
MI ITEM #06259551
MFR #FCR20-1/2"-12MM-SS
Your Price$312.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR20-1/2"-12MM-SS

Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 0.5000 in, Bore - Side 2: 12 mm
MI ITEM #06259551
MFR #FCR20-1/2"-12MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$312.01/each(List $449.29)

Overview

Mfr description
FCR20-1/2"-12MM-SS 6-BEAM CLAMP COUPLING

Specifications

  • Clearance Diameter Max
    1.4590 in
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    12 mm
  • Outside Diameter
    1.2500 in
  • Torque Capacity
    8.92 ft-lbs
  • Bore Size
    0.5000 in
  • Coupling Length
    1.7500 in
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.0150 in
  • Weight
    0.753 lb
  • Length Through Bore
    0.8420 in
  • UPC_NO
    63452919300
  • Material
    303 Stainless Steel
  • Screw Size
    M5
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text