Motion
FCR20-8MM-5/16"-SS

RULAND MANUFACTURING CO
FCR20-8MM-5/16"-SS

Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 8 mm, Bore - Side 2: 0.3125 in
MI ITEM #06259567
MFR #FCR20-8MM-5/16"-SS
List Price$449.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR20-8MM-5/16"-SS

Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 8 mm, Bore - Side 2: 0.3125 in
MI ITEM #06259567
MFR #FCR20-8MM-5/16"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$449.29/each for your price

Overview

Mfr description
FCR20-8MM-5/16"-SS 6-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    8 mm
  • Bore - Side 2
    0.3125 in
  • Number Of Beams
    6
  • Outside Diameter
    1.2500 in
  • Length Through Bore
    0.8420 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    11.86 ft-lbs
  • Torsional Stiffness
    0.017 in-lb/deg
  • Weight
    0.753 lb
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452919320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text