Motion
FCR24-3/4"-13MM-SS

RULAND MANUFACTURING CO
FCR24-3/4"-13MM-SS

Clamp-on Rigid Coupling - 6, 1.5000 in OD, 303 Stainless Steel
Mi Item #06259600
MFR #FCR24-3/4"-13MM-SS
Price$587.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR24-3/4"-13MM-SS

Clamp-on Rigid Coupling - 6, 1.5000 in OD, 303 Stainless Steel
Mi Item #06259600
MFR #FCR24-3/4"-13MM-SS

Mfr description
FCR24-3/4"-13MM-SS 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.27/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    13 mm
  • Length Through Bore
    1.0750 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.821 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Material
    303 Stainless Steel
  • Number Of Beams
    6
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    12.08 ft-lbs
  • Torsional Stiffness
    0.045 in-lb/deg
  • UPC_NO
    63452919350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)