Motion
FSMR32-14-13-A
Set Screw Rigid Coupling - 6, 1.2500 in OD, 7075 Aluminum
MI ITEM #06259616
MFR #FSMR32-14-13-A
List Price$147.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 6, 1.2500 in OD, 7075 Aluminum
MI ITEM #06259616
MFR #FSMR32-14-13-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.50/each for your price

Overview

Mfr description
FSMR32-14-13-A 6-BEAM SET SCREW COUPLING

Specifications

  • Bore - Side 1
    14 mm
  • Bore - Side 2
    13 mm
  • Number Of Beams
    6
  • Outside Diameter
    1.2500 in
  • Length Through Bore
    0.8420 in
  • Material
    7075 Aluminum
  • Torque Capacity
    3.75 ft-lbs
  • Torsional Stiffness
    0.710 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Weight
    0.273 lb
  • Harmonization Code
    8483.60.8000
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452921071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text