1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MJCC51-18-A CLAMP JAW COUPLING HUB W/KEY
Ruland MJCC51-18-A - Jaw Coupling Hub, Clamp Style with Keyway, Bore 18mm, Keyway 6mm, OD 50.8mm, L 61.0mm, 2024 or 7075 Aluminum
MI ITEM #
06260182
MFR #
MJCC51-18-A CLAMP JAW COUPLING HUB W/KEY
Price
$128.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
RULAND MANUFACTURING CO MJCC51-18-A CLAMP JAW COUPLING HUB W/KEY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MJCC51-18-A CLAMP JAW COUPLING HUB W/KEY
Ruland MJCC51-18-A - Jaw Coupling Hub, Clamp Style with Keyway, Bore 18mm, Keyway 6mm, OD 50.8mm, L 61.0mm, 2024 or 7075 Aluminum
MI ITEM #
06260182
MFR #
MJCC51-18-A CLAMP JAW COUPLING HUB W/KEY
Mfr description
MJCC51-18-A CLAMP JAW COUPLING HUB W/KEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$128
.10
/each
Add to Cart
Specifications
Dimensions
Length Through Bore
0.8200 in
Outside Diameter
2 in
Details
Material
2024 or 7075 Aluminum
Operating Temperature Range
-23 °C to 82 °C
Product Type
Oldham Coupling Hubs
Series
MJCC
UPC_NO
63452921722
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items