Motion
MWC15-3/16"-3/16"-SS

RULAND MANUFACTURING CO
MWC15-3/16"-3/16"-SS

Set Screw Rigid Coupling - 0.1880 in Bore, 0.5938 in OD
MI ITEM #06260186
MFR #MWC15-3/16"-3/16"-SS
List Price$211.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC15-3/16"-3/16"-SS

Set Screw Rigid Coupling - 0.1880 in Bore, 0.5938 in OD
MI ITEM #06260186
MFR #MWC15-3/16"-3/16"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.92/each for your price

Overview

Mfr description
MWC15-3/16"-3/16"-SS 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.1880 in
  • Outside Diameter
    0.5938 in
  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    0.1875 in
  • Torque Capacity
    0.89 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    22 mm
  • Parallel Misalignment
    0.2000 in
  • UPC_NO
    63452920714
  • Weight
    0.068 lb
  • Screw Size
    M2
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.4170 in
  • Screw Type / Material
    Socket Head Cap Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought