Motion
MWS20-3/16"-3/16"-SS

RULAND MANUFACTURING CO
MWS20-3/16"-3/16"-SS

Set Screw Rigid Coupling - 0.1880 in Bore, 20 mm OD
Mi Item #06260192
MFR #MWS20-3/16"-3/16"-SS
Price$211.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS20-3/16"-3/16"-SS

Set Screw Rigid Coupling - 0.1880 in Bore, 20 mm OD
Mi Item #06260192
MFR #MWS20-3/16"-3/16"-SS

Mfr description
MWS20-3/16"-3/16"-SS 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.16/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    0.1875 in
  • Bore Size
    0.1880 in
  • Coupling Length
    20 mm
  • Length Through Bore
    0.3780 in
  • Outside Diameter
    20 mm
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M3
  • Weight
    0.128 lb

Details

  • Material
    303 Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    1.48 ft-lbs
  • UPC_NO
    63452920751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)