Motion
MWS30-11-10-SS
Set Screw Rigid Coupling - 0.4330 in Bore, 1.1810 in OD
MI ITEM #06260193
MFR #MWS30-11-10-SS
List Price$318.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.4330 in Bore, 1.1810 in OD
MI ITEM #06260193
MFR #MWS30-11-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.12/each for your price

Overview

Mfr description
MWS30-11-10-SS 4-BEAM SET SCREW COUPLING

Specifications

  • Bore Size
    0.4330 in
  • Outside Diameter
    1.1810 in
  • Bore - Side 1
    11 mm
  • Bore - Side 2
    10 mm
  • Torque Capacity
    7.38 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    30 mm
  • Parallel Misalignment
    0.0150 in
  • UPC_NO
    63452921294
  • Weight
    0.364 lb
  • Screw Size
    M5
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.5590 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text