Motion
PCR16-8MM-5/16"-SS

RULAND MANUFACTURING CO
PCR16-8MM-5/16"-SS

Clamp-On Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 8 mm, Bore - Side 2: 0.3125 in
MI ITEM #06260223
MFR #PCR16-8MM-5/16"-SS
List Price$267.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR16-8MM-5/16"-SS

Clamp-On Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 8 mm, Bore - Side 2: 0.3125 in
MI ITEM #06260223
MFR #PCR16-8MM-5/16"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.00/each for your price

Overview

Mfr description
PCR16-8MM-5/16"-SS 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    8 mm
  • Bore - Side 2
    0.3125 in
  • Number Of Beams
    4
  • Outside Diameter
    1 in
  • Length Through Bore
    0.5790 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.67 ft-lbs
  • Torsional Stiffness
    0.094 in-lb/deg
  • Weight
    0.355 lb
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452919745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text