Motion
PCR18-1/2"-10MM-SS

RULAND MANUFACTURING CO
PCR18-1/2"-10MM-SS

Clamp-on Rigid Coupling - 4, 1.1250 in OD, 303 Stainless Steel
MI ITEM #06260225
MFR #PCR18-1/2"-10MM-SS
Price$319.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR18-1/2"-10MM-SS

Clamp-on Rigid Coupling - 4, 1.1250 in OD, 303 Stainless Steel
MI ITEM #06260225
MFR #PCR18-1/2"-10MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$319.97/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    10 mm
  • Length Through Bore
    0.6950 in
  • Outside Diameter
    1.1250 in
  • Weight
    0.542 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Harmonization Code
    8483.60.8000
  • Material
    303 Stainless Steel
  • Number Of Beams
    4
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    3.83 ft-lbs
  • Torsional Stiffness
    0.111 in-lb/deg
  • UPC_NO
    63452919748

Overview

Mfr description
PCR18-1/2"-10MM-SS 4-BEAM CLAMP COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought