Motion
PCR20-5/16"-7MM-SS

RULAND MANUFACTURING CO
PCR20-5/16"-7MM-SS

Clamp-On Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 0.3125 in, Bore - Side 2: 7 mm
MI ITEM #06260254
MFR #PCR20-5/16"-7MM-SS
List Price$391.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR20-5/16"-7MM-SS

Clamp-On Rigid Coupling - P-Series 4 Beam Coupling Series, Bore - Side 1: 0.3125 in, Bore - Side 2: 7 mm
MI ITEM #06260254
MFR #PCR20-5/16"-7MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.54/each for your price

Overview

Mfr description
PCR20-5/16"-7MM-SS 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    7 mm
  • Number Of Beams
    4
  • Outside Diameter
    1.2500 in
  • Length Through Bore
    0.6950 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    7.17 ft-lbs
  • Torsional Stiffness
    0.037 in-lb/deg
  • Weight
    0.597 lb
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452919795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text