Motion
PSMR25-10-7-SS
Set Screw Rigid Coupling - 6, 1 in OD, 303 Stainless Steel
Mi Item #06260257
MFR #PSMR25-10-7-SS
Price$240.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 6, 1 in OD, 303 Stainless Steel
Mi Item #06260257
MFR #PSMR25-10-7-SS

Mfr description
PSMR25-10-7-SS 4-BEAM SET SCREW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.34/each

Specifications

Dimensions

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    7 mm
  • Length Through Bore
    0.5790 in
  • Outside Diameter
    1 in
  • Weight
    0.369 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Harmonization Code
    8483.60.8000
  • Material
    303 Stainless Steel
  • Number Of Beams
    6
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    3.42 ft-lbs
  • Torsional Stiffness
    0.910 N-m/deg
  • UPC_NO
    63452921306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)