Motion
BC10-6MM-3/16"-A

RULAND MANUFACTURING CO
BC10-6MM-3/16"-A

Ruland BC10-6MM-3/16"-A - Bellows Coupling, Clamp Style, Bores 6mmx0.188", OD 0.590"/ 15.0mm, L 1.072"/ 27.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06260262
MFR #BC10-6MM-3/16"-A
Price$190.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC10-6MM-3/16"-A

Ruland BC10-6MM-3/16"-A - Bellows Coupling, Clamp Style, Bores 6mmx0.188", OD 0.590"/ 15.0mm, L 1.072"/ 27.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06260262
MFR #BC10-6MM-3/16"-A

Mfr description
BC10-6MM-3/16"-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.64/each

Specifications

Dimensions

  • Bore Size
    0.2360 in
  • Length Through Bore
    0.5170 in
  • Outside Diameter
    0.5900 in
  • Weight
    0.017 lb

Details

  • Dynamic Torque Non Reversing
    1.25 N-m
  • Series
    BC/MBC
  • Torque Capacity
    1.83 ft-lbs
  • Torsional Stiffness
    72 in-lb/deg
  • UPC_NO
    63452914018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)