Motion
BC12-5MM-3/16"-A

RULAND MANUFACTURING CO
BC12-5MM-3/16"-A

Ruland BC12-5MM-3/16"-A - Bellows Coupling, Clamp Style, Bores 5mmx0.188", OD 0.750"/ 19.1mm, L 1.188"/ 30.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260268
MFR #BC12-5MM-3/16"-A
List Price$178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC12-5MM-3/16"-A

Ruland BC12-5MM-3/16"-A - Bellows Coupling, Clamp Style, Bores 5mmx0.188", OD 0.750"/ 19.1mm, L 1.188"/ 30.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260268
MFR #BC12-5MM-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.75/each for your price

Overview

Mfr description
BC12-5MM-3/16"-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    0.7500 in
  • Bore Size
    0.1970 in
  • Torque Capacity
    3.33 ft-lbs
  • Length Through Bore
    0.5700 in
  • Torsional Stiffness
    120 in-lb/deg
  • Dynamic Torque Non Reversing
    2.25 N-m
  • Series
    BC/MBC
  • Weight
    0.033 lb
  • UPC_NO
    63452914026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text