Motion
BC26-1/2"-10MM-A

RULAND MANUFACTURING CO
BC26-1/2"-10MM-A

Ruland BC26-1/2"-10MM-A - Bellows Coupling, Clamp Style, Bores 0.500"x10mm, OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260306
MFR #BC26-1/2"-10MM-A
Your Price$207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC26-1/2"-10MM-A

Ruland BC26-1/2"-10MM-A - Bellows Coupling, Clamp Style, Bores 0.500"x10mm, OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260306
MFR #BC26-1/2"-10MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$207.23/each(List $238.31)

Overview

Mfr description
BC26-1/2"-10MM-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.6250 in
  • Bore Size
    0.5000 in
  • Torque Capacity
    20.83 ft-lbs
  • Length Through Bore
    0.9460 in
  • Torsional Stiffness
    550 in-lb/deg
  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    7.00 N-m
  • Series
    BC/MBC
  • Weight
    0.305 lb
  • UPC_NO
    63452914114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text