Motion
BC26-11MM-3/8"-A

RULAND MANUFACTURING CO
BC26-11MM-3/8"-A

Ruland BC26-11MM-3/8"-A - Bellows Coupling, Clamp Style, Bores 11mmx0.375", OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260310
MFR #BC26-11MM-3/8"-A
List Price$238.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC26-11MM-3/8"-A

Ruland BC26-11MM-3/8"-A - Bellows Coupling, Clamp Style, Bores 11mmx0.375", OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260310
MFR #BC26-11MM-3/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.31/each for your price

Overview

Mfr description
BC26-11MM-3/8"-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.6250 in
  • Bore Size
    0.4330 in
  • Torque Capacity
    20.83 ft-lbs
  • Length Through Bore
    0.9460 in
  • Torsional Stiffness
    550 in-lb/deg
  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    7.00 N-m
  • Series
    BC/MBC
  • Weight
    0.305 lb
  • UPC_NO
    63452914117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text