Motion
BC26-16MM-1/2"-A

RULAND MANUFACTURING CO
BC26-16MM-1/2"-A

Ruland BC26-16MM-1/2"-A - Bellows Coupling, Clamp Style, Bores 16mmx0.500", OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06260318
MFR #BC26-16MM-1/2"-A
Price$198.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC26-16MM-1/2"-A

Ruland BC26-16MM-1/2"-A - Bellows Coupling, Clamp Style, Bores 16mmx0.500", OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06260318
MFR #BC26-16MM-1/2"-A

Mfr description
BC26-16MM-1/2"-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.60/each

Specifications

Dimensions

  • Bore Size
    0.6300 in
  • Length Through Bore
    0.9460 in
  • Outside Diameter
    1.6250 in
  • Weight
    0.305 lb

Details

  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    7.00 N-m
  • Series
    BC/MBC
  • Torque Capacity
    20.83 ft-lbs
  • Torsional Stiffness
    550 in-lb/deg
  • UPC_NO
    63452914125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)