Motion
BC32-16MM-1/2"-A

RULAND MANUFACTURING CO
BC32-16MM-1/2"-A

Ruland BC32-16MM-1/2"-A - Bellows Coupling, Clamp Style, Bores 16mmx0.500", OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260352
MFR #BC32-16MM-1/2"-A
Your Price$238.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC32-16MM-1/2"-A

Ruland BC32-16MM-1/2"-A - Bellows Coupling, Clamp Style, Bores 16mmx0.500", OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06260352
MFR #BC32-16MM-1/2"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$238.30/each(List $285.96)

Overview

Mfr description
BC32-16MM-1/2"-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    2 in
  • Bore Size
    0.6300 in
  • Torque Capacity
    33.33 ft-lbs
  • Length Through Bore
    1.0990 in
  • Torsional Stiffness
    950 in-lb/deg
  • Dynamic Torque Non Reversing
    22.60 N-m
  • Dynamic Torque Reversing
    11.30 N-m
  • Series
    BC/MBC
  • Weight
    0.440 lb
  • UPC_NO
    63452914195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text