Motion
DCD12-5/16"-4MM-A

RULAND MANUFACTURING CO
DCD12-5/16"-4MM-A

Complete Disc Coupling - Series DCD/MDCD, 0.7500 in OD, 1.1875 in OAL
MI ITEM #06260424
MFR #DCD12-5/16"-4MM-A
List Price$182.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD12-5/16"-4MM-A

Complete Disc Coupling - Series DCD/MDCD, 0.7500 in OD, 1.1875 in OAL
MI ITEM #06260424
MFR #DCD12-5/16"-4MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.38/each for your price

Overview

Mfr description
DCD12-5/16"-4MM-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD/MDCD
  • Bore Size
    0.3130 in
  • Angular Misalignment
    2 °
  • Overall Length
    1.1875 in
  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    4 mm
  • Axial Misalignment
    0.0080 in
  • Outside Diameter
    0.7500 in
  • Torque Capacity
    2.08 ft-lbs
  • Length Through Bore
    0.5730 in
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    2
  • Hub Width
    0.4180 in
  • Screw Finish
    Black Oxide
  • Dynamic Torque Non Reversing
    1.40 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Weight
    0.033 lb
  • UPC_NO
    63452914596
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0040 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text