Motion
DCD12-8MM-3/16"-A

RULAND MANUFACTURING CO
DCD12-8MM-3/16"-A

Complete Disc Coupling - Series DCD/MDCD, 0.7500 in OD, 1.1875 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06260431
MFR #DCD12-8MM-3/16"-A
List Price$182.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD12-8MM-3/16"-A

Complete Disc Coupling - Series DCD/MDCD, 0.7500 in OD, 1.1875 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06260431
MFR #DCD12-8MM-3/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.38/each for your price

Overview

Mfr description
DCD12-8MM-3/16"-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD/MDCD
  • Bore Size
    0.3150 in
  • Angular Misalignment
    2 °
  • Overall Length
    1.1875 in
  • Bore - Side 1
    8 mm
  • Bore - Side 2
    0.1875 in
  • Axial Misalignment
    0.0080 in
  • Outside Diameter
    0.7500 in
  • Torque Capacity
    2.08 ft-lbs
  • Length Through Bore
    0.5730 in
  • Hub Material
    2024-T351 Aluminum Bar
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    2
  • Hub Width
    0.4180 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Shaft Penetration
    0.2700 in to 0.5730 in x 0.2700 in to 0.5730 in
  • Dynamic Torque Non Reversing
    1.40 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    6.25 in-lb;0.70 N-m
  • Torsional Stiffness
    51 in-lb/deg;5.8 N-m/deg
  • Weight
    0.033 lb
  • UPC_NO
    63452914605
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0040 in
  • Tightening Torque
    1.21 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text