Motion
DCD26-10MM-3/8"-A

RULAND MANUFACTURING CO
DCD26-10MM-3/8"-A

Complete Disc Coupling - Series DCD/MDCD, 1.6250 in OD, 55 mm OAL
MI ITEM #06260471
MFR #DCD26-10MM-3/8"-A
List Price$250.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD26-10MM-3/8"-A

Complete Disc Coupling - Series DCD/MDCD, 1.6250 in OD, 55 mm OAL
MI ITEM #06260471
MFR #DCD26-10MM-3/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.07/each for your price

Overview

Mfr description
DCD26-10MM-3/8"-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD/MDCD
  • Bore Size
    0.3940 in
  • Angular Misalignment
    2 °
  • Overall Length
    55 mm
  • Axial Misalignment
    0.0200 in
  • Outside Diameter
    1.6250 in
  • Torque Capacity
    15 ft-lbs
  • Length Through Bore
    1.0290 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    10.15 N-m
  • Weight
    0.305 lb
  • UPC_NO
    63452914696
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0100 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought