Motion
DCS12-3/16"-4MM-A

RULAND MANUFACTURING CO
DCS12-3/16"-4MM-A

Complete Disc Coupling - Series DCS/MDCS, 0.7500 in OD, 23 mm OAL
MI ITEM #06260629
MFR #DCS12-3/16"-4MM-A
List Price$149.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCS12-3/16"-4MM-A

Complete Disc Coupling - Series DCS/MDCS, 0.7500 in OD, 23 mm OAL
MI ITEM #06260629
MFR #DCS12-3/16"-4MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.56/each for your price

Overview

Mfr description
DCS12-3/16"-4MM-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    DCS/MDCS
  • Bore Size
    0.1880 in
  • Angular Misalignment
    1 °
  • Overall Length
    23 mm
  • Axial Misalignment
    0.0040 in
  • Outside Diameter
    0.7500 in
  • Torque Capacity
    2.08 ft-lbs
  • Length Through Bore
    0.4420 in
  • Number Of Discs
    1
  • Dynamic Torque Non Reversing
    1.40 N-m
  • Dynamic Torque Reversing
    11.30 N-m
  • Weight
    0.033 lb
  • UPC_NO
    63452915006
  • Material
    Stainless Steel Disc Springs
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text