Motion
DCS32-13MM-1/2"-A

RULAND MANUFACTURING CO
DCS32-13MM-1/2"-A

Complete Disc Coupling - Series DCS/MDCS, 2.0000 in OD, 1.8125 in OAL
MI ITEM #06260719
MFR #DCS32-13MM-1/2"-A
List Price$257.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCS32-13MM-1/2"-A

Complete Disc Coupling - Series DCS/MDCS, 2.0000 in OD, 1.8125 in OAL
MI ITEM #06260719
MFR #DCS32-13MM-1/2"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.52/each for your price

Overview

Mfr description
DCS32-13MM-1/2"-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    DCS/MDCS
  • Bore Size
    0.5120 in
  • Angular Misalignment
    1 °
  • Overall Length
    1.8125 in
  • Axial Misalignment
    0.0120 in
  • Outside Diameter
    2.0000 in
  • Torque Capacity
    29.17 ft-lbs
  • Length Through Bore
    0.8740 in
  • Number Of Discs
    1
  • Dynamic Torque Non Reversing
    19.80 N-m
  • Dynamic Torque Reversing
    5.08 N-m
  • Weight
    0.440 lb
  • UPC_NO
    63452915212
  • Material
    Stainless Steel Disc Springs
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text