Motion
FCR12-7MM-1/4"-SS

RULAND MANUFACTURING CO
FCR12-7MM-1/4"-SS

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Stainless Steel, Bore - Side 1: 7 mm, Bore - Side 2: 0.2500 in
MI ITEM #06261265
MFR #FCR12-7MM-1/4"-SS
Price$238.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR12-7MM-1/4"-SS

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Stainless Steel, Bore - Side 1: 7 mm, Bore - Side 2: 0.2500 in
MI ITEM #06261265
MFR #FCR12-7MM-1/4"-SS

Mfr description
FCR12-7MM-1/4"-SS 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.10/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    7 mm
  • Bore - Side 2
    0.2500 in
  • Bore Diameter
    0.2500 in
  • Bore Size
    0.2760 in
  • Clearance Diameter Max
    0.8790 in
  • Coupling Length
    1.2500 in
  • Length Through Bore
    0.6070 in
  • Outside Diameter
    0.7500 in
  • Parallel Misalignment
    0.0080 in
  • Screw Size
    M3
  • Weight
    0.245 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Stainless Steel
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    2.59 ft-lbs
  • UPC_NO
    63452919273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)