Motion
FCR16-1/4"-6MM-SS

RULAND MANUFACTURING CO
FCR16-1/4"-6MM-SS

Clamp-on Rigid Coupling - 6, 1 in OD, 303 Stainless Steel
Mi Item #06261270
MFR #FCR16-1/4"-6MM-SS
Price$293.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR16-1/4"-6MM-SS

Clamp-on Rigid Coupling - 6, 1 in OD, 303 Stainless Steel
Mi Item #06261270
MFR #FCR16-1/4"-6MM-SS

Mfr description
FCR16-1/4"-6MM-SS 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.61/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    6 mm
  • Length Through Bore
    0.7200 in
  • Outside Diameter
    1 in
  • Weight
    0.485 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Material
    303 Stainless Steel
  • Number Of Beams
    6
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    4.42 ft-lbs
  • Torsional Stiffness
    0.034 in-lb/deg
  • UPC_NO
    63452919278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)