Motion
FCR16-3/8"-9MM-SS

RULAND MANUFACTURING CO
FCR16-3/8"-9MM-SS

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 9 mm
MI ITEM #06261279
MFR #FCR16-3/8"-9MM-SS
Your Price$212.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR16-3/8"-9MM-SS

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 9 mm
MI ITEM #06261279
MFR #FCR16-3/8"-9MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$212.76/each(List $293.61)

Overview

Mfr description
FCR16-3/8"-9MM-SS 6-BEAM CLAMP COUPLING

Specifications

  • Clearance Diameter Max
    1.1170 in
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    9 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1 in
  • Torque Capacity
    4.17 ft-lbs
  • Bore Size
    0.3750 in
  • Coupling Length
    1.5000 in
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.0150 in
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.485 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.3750 in
  • Length Through Bore
    0.7200 in
  • UPC_NO
    63452919290
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought