Motion
FCR16-9MM-5/16"-A

RULAND MANUFACTURING CO
FCR16-9MM-5/16"-A

Clamp-on Rigid Coupling - 6, 1 in OD, 7075 Aluminum
MI ITEM #06261286
MFR #FCR16-9MM-5/16"-A
List Price$119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR16-9MM-5/16"-A

Clamp-on Rigid Coupling - 6, 1 in OD, 7075 Aluminum
MI ITEM #06261286
MFR #FCR16-9MM-5/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.38/each for your price

Overview

Mfr description
FCR16-9MM-5/16"-A 6-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    0.3125 in
  • Number Of Beams
    6
  • Outside Diameter
    1 in
  • Length Through Bore
    0.7200 in
  • Material
    7075 Aluminum
  • Torque Capacity
    2.75 ft-lbs
  • Torsional Stiffness
    0.097 in-lb/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.176 lb
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452919220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought