Motion
FCR20-13MM-3/8"-A

RULAND MANUFACTURING CO
FCR20-13MM-3/8"-A

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Aluminum, Bore - Side 1: 13 mm, Bore - Side 2: 0.3750 in
MI ITEM #06261296
MFR #FCR20-13MM-3/8"-A
Price$176.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR20-13MM-3/8"-A

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Aluminum, Bore - Side 1: 13 mm, Bore - Side 2: 0.3750 in
MI ITEM #06261296
MFR #FCR20-13MM-3/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.10/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    13 mm
  • Bore - Side 2
    0.3750 in
  • Bore Diameter
    0.3750 in
  • Bore Size
    0.5120 in
  • Clearance Diameter Max
    1.4590 in
  • Coupling Length
    1.7500 in
  • Length Through Bore
    0.8420 in
  • Outside Diameter
    1.2500 in
  • Parallel Misalignment
    0.0150 in
  • Screw Size
    M5
  • Weight
    0.273 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Coupling Material
    Aluminum
  • Harmonization Code
    8483.60.8000
  • Material
    7075 Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    3.75 ft-lbs
  • UPC_NO
    63452919231

Overview

Mfr description
FCR20-13MM-3/8"-A 6-BEAM CLAMP COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought