Motion
FCR24-13MM-1/2"-A

RULAND MANUFACTURING CO
FCR24-13MM-1/2"-A

Clamp-on Rigid Coupling - 6, 1.5000 in OD, 7075 Aluminum
MI ITEM #06261309
MFR #FCR24-13MM-1/2"-A
Your Price$158.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR24-13MM-1/2"-A

Clamp-on Rigid Coupling - 6, 1.5000 in OD, 7075 Aluminum
MI ITEM #06261309
MFR #FCR24-13MM-1/2"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.71/each(List $219.01)

Overview

Mfr description
FCR24-13MM-1/2"-A 6-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    13 mm
  • Bore - Side 2
    0.5000 in
  • Number Of Beams
    6
  • Outside Diameter
    1.5000 in
  • Length Through Bore
    1.0750 in
  • Material
    7075 Aluminum
  • Torque Capacity
    9.17 ft-lbs
  • Torsional Stiffness
    0.027 in-lb/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.520 lb
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452919244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought