Motion
FCR24-18MM-1/2"-A

RULAND MANUFACTURING CO
FCR24-18MM-1/2"-A

Clamp-on Rigid Coupling - 6, 1.5000 in OD, 7075 Aluminum
Mi Item #06261321
MFR #FCR24-18MM-1/2"-A
Price$219.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR24-18MM-1/2"-A

Clamp-on Rigid Coupling - 6, 1.5000 in OD, 7075 Aluminum
Mi Item #06261321
MFR #FCR24-18MM-1/2"-A

Mfr description
FCR24-18MM-1/2"-A 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.01/each

Specifications

Dimensions

  • Bore - Side 1
    18 mm
  • Bore - Side 2
    0.5000 in
  • Length Through Bore
    1.0750 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.520 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Material
    7075 Aluminum
  • Number Of Beams
    6
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    6.67 ft-lbs
  • Torsional Stiffness
    0.063 in-lb/deg
  • UPC_NO
    63452919252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)