Motion
FCR24-20MM-3/8"-A

RULAND MANUFACTURING CO
FCR24-20MM-3/8"-A

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 20 mm, Bore - Side 2: 0.3750 in
Mi Item #06261329
MFR #FCR24-20MM-3/8"-A
Price$219.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FCR24-20MM-3/8"-A

Clamp-on Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 20 mm, Bore - Side 2: 0.3750 in
Mi Item #06261329
MFR #FCR24-20MM-3/8"-A

Mfr description
FCR24-20MM-3/8"-A 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.01/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    0.3750 in
  • Bore Size
    0.7870 in
  • Clearance Diameter Max
    1.6420 in
  • Coupling Length
    2.2500 in
  • Length Through Bore
    1.0750 in
  • Outside Diameter
    1.5000 in
  • Parallel Misalignment
    0.0300 in
  • Screw Size
    M5
  • Weight
    0.520 lb

Details

  • Material
    7075 Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    8.67 ft-lbs
  • UPC_NO
    63452919258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)