Motion
MJCC25-7-A CLAMP JAW COUPLING HUB W/KEY

RULAND MANUFACTURING CO
MJCC25-7-A CLAMP JAW COUPLING HUB W/KEY

Ruland MJCC25-7-A - Jaw Coupling Hub, Clamp Style with Keyway, Bore 7mm, Keyway 2mm, OD 25.4mm, L 35.3mm, 2024 or 7075 Aluminum
Mi Item #06261416
MFR #MJCC25-7-A CLAMP JAW COUPLING HUB W/KEY
Price$66.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MJCC25-7-A CLAMP JAW COUPLING HUB W/KEY

Ruland MJCC25-7-A - Jaw Coupling Hub, Clamp Style with Keyway, Bore 7mm, Keyway 2mm, OD 25.4mm, L 35.3mm, 2024 or 7075 Aluminum
Mi Item #06261416
MFR #MJCC25-7-A CLAMP JAW COUPLING HUB W/KEY

Mfr description
MJCC25-7-A CLAMP JAW COUPLING HUB W/KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.05/each

Specifications

Dimensions

  • Length Through Bore
    0.4670 in
  • Outside Diameter
    1 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MJCC
  • UPC_NO
    63452921173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)