Motion
MSPB-15-SS
Ruland MSPB-15-SS - Shaft Collar, Balanced, Two-Piece, Bore 15mm, OD 34mm, W 13mm, 303 Stainless Steel
MI ITEM #06261425
MFR #MSPB-15-SS
List Price$74.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-15-SS - Shaft Collar, Balanced, Two-Piece, Bore 15mm, OD 34mm, W 13mm, 303 Stainless Steel
MI ITEM #06261425
MFR #MSPB-15-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.33/each for your price

Overview

Mfr description
MSPB-15-SS TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    15 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3390 in
  • Bore Size
    0.5906 in
  • Width
    13 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.5470 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M5x16
  • Weight
    0.160 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPB-15-SS
  • UPC_NO
    63452921414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought