Motion
MSPB-75-SS
Shaft Collar - Stainless Steel - 303, 4.0550 in OD
Mi Item #06261454
MFR #MSPB-75-SS
Price$656.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Stainless Steel - 303, 4.0550 in OD
Mi Item #06261454
MFR #MSPB-75-SS

Mfr description
MSPB-75-SS TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.66/each

Specifications

Dimensions

  • Bore Size
    2.9528 in
  • Clearance Diameter Max
    4.2950 in
  • Outside Diameter
    4.0550 in
  • Screw Size
    M8x25
  • Weight
    1.290 lb

Details

  • Finish
    Bright
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)