Motion
MSPH-120-F
Shaft Collar - Two Piece - Split, Steel, 120 mm Bore, 6.2990 in OD, 32 mm Width
Mi Item #06261460
MFR #MSPH-120-F
Price$586.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 120 mm Bore, 6.2990 in OD, 32 mm Width
Mi Item #06261460
MFR #MSPH-120-F

Mfr description
MSPH-120-F TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.63/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Bore Size
    4.7244 in
  • Clearance Diameter Max
    6.6340 in
  • Outside Diameter
    6.2990 in
  • Screw Size
    M12x40
  • Weight
    4.530 lb
  • Width
    32 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPH-120-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)