Motion
MSPH-130-F
Ruland MSPH-130-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 130mm, OD 170mm, W 32mm, 1215 or A519 Hot Finished 1026 Carbon Steel
MI ITEM #06261462
MFR #MSPH-130-F
List Price$1,249.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPH-130-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 130mm, OD 170mm, W 32mm, 1215 or A519 Hot Finished 1026 Carbon Steel
MI ITEM #06261462
MFR #MSPH-130-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,249.30/each for your price

Overview

Mfr description
MSPH-130-F TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Size
    5.1181 in
  • Outside Diameter
    6.6930 in
  • Material
    Steel
  • Clearance Diameter Max
    7.0040 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M12x40
  • Weight
    4.860 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought