Motion
MSPH-145-F
Shaft Collar - Steel, 7.4800 in OD
Mi Item #06261465
MFR #MSPH-145-F
Price$1,586.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Steel, 7.4800 in OD
Mi Item #06261465
MFR #MSPH-145-F

Mfr description
MSPH-145-F TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.42/each

Specifications

Dimensions

  • Bore Size
    5.7087 in
  • Clearance Diameter Max
    7.7520 in
  • Outside Diameter
    7.4800 in
  • Screw Size
    M12x40
  • Weight
    6.140 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)