Motion
MWC15-3/16"-3MM-A

RULAND MANUFACTURING CO
MWC15-3/16"-3MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 0.1875 in, Bore - Side 2: 3 mm
Mi Item #06261468
MFR #MWC15-3/16"-3MM-A
Price$88.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC15-3/16"-3MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 0.1875 in, Bore - Side 2: 3 mm
Mi Item #06261468
MFR #MWC15-3/16"-3MM-A

Mfr description
MWC15-3/16"-3MM-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.93/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    3 mm
  • Bore Size
    0.1880 in
  • Coupling Length
    22 mm
  • Length Through Bore
    0.4170 in
  • Outside Diameter
    0.5938 in
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M2
  • Weight
    0.025 lb

Details

  • Material
    7075 Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.60 ft-lbs
  • UPC_NO
    63452916834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)