Motion
MWC20-3/16"-4MM-A

RULAND MANUFACTURING CO
MWC20-3/16"-4MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 0.1875 in, Bore - Side 2: 4 mm
MI ITEM #06261472
MFR #MWC20-3/16"-4MM-A
List Price$101.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC20-3/16"-4MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 0.1875 in, Bore - Side 2: 4 mm
MI ITEM #06261472
MFR #MWC20-3/16"-4MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.42/each for your price

Overview

Mfr description
MWC20-3/16"-4MM-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    4 mm
  • Outside Diameter
    20 mm
  • Torque Capacity
    0.96 ft-lbs
  • Bore Size
    0.1880 in
  • Coupling Length
    28 mm
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.2000 in
  • Weight
    0.054 lb
  • Length Through Bore
    0.5350 in
  • UPC_NO
    63452916836
  • Material
    7075 Aluminum
  • Screw Size
    M3
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought