Motion
MWC30-1/2"-3/8"-A

RULAND MANUFACTURING CO
MWC30-1/2"-3/8"-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
Mi Item #06261481
MFR #MWC30-1/2"-3/8"-A
Price$115.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC30-1/2"-3/8"-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
Mi Item #06261481
MFR #MWC30-1/2"-3/8"-A

Mfr description
MWC30-1/2"-3/8"-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.66/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.3750 in
  • Bore Size
    0.5000 in
  • Coupling Length
    30 mm
  • Length Through Bore
    0.7170 in
  • Outside Diameter
    1.1810 in
  • Parallel Misalignment
    0.3800 in
  • Screw Size
    M4
  • Weight
    0.170 lb

Details

  • Material
    7075 Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    4.87 ft-lbs
  • UPC_NO
    63452920676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)