Motion
MWS30-11-8-SS
Set Screw Rigid Coupling - 6, 1.1810 in OD, 2.2500 in Length, 303 Stainless Steel
MI ITEM #06261497
MFR #MWS30-11-8-SS
Price$318.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 6, 1.1810 in OD, 2.2500 in Length, 303 Stainless Steel
MI ITEM #06261497
MFR #MWS30-11-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.12/each

Specifications

Dimensions

  • Bore - Side 1
    11 mm
  • Bore - Side 2
    8 mm
  • Length Through Bore
    0.5590 in
  • Outside Diameter
    1.1810 in
  • Overall Length
    2.2500 in
  • Weight
    0.364 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Harmonization Code
    8483.60.8000
  • Material
    303 Stainless Steel
  • Number Of Beams
    6
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    7.38 ft-lbs
  • Torsional Stiffness
    0.460 N-m/deg
  • UPC_NO
    63452921296

Overview

Mfr description
MWS30-11-8-SS 4-BEAM SET SCREW COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought