Motion
OD16/25-PEK
Ruland OD16/25-PEK - Oldham Coupling Hub, OD 1.000" / 25.4mm, PEEK
MI ITEM #06261502
MFR #OD16/25-PEK
Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD16/25-PEK - Oldham Coupling Hub, OD 1.000" / 25.4mm, PEEK
MI ITEM #06261502
MFR #OD16/25-PEK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.22/each

Specifications

Dimensions

  • Outside Diameter
    1 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Inserts
  • Series
    OD
  • UPC_NO
    63452921614

Overview

Mfr description
OD16/25-PEK OLDHAM COUPLING DISK INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought