Specifications
Dimensions
- Outside Diameter1.3130 in
Details
- Material2024 or 7075 Aluminum
- Operating Temperature Range-23 °C to 148 °C
- Product TypeOldham Coupling Inserts
- SeriesOD
- UPC_NO63452921615
Overview
Mfr description
OD21/33-PEK OLDHAM COUPLING DISK INSERT