Specifications
Dimensions
- Outside Diameter1.6250 in
Details
- Material2024 or 7075 Aluminum
- Operating Temperature Range-23 °C to 148 °C
- Product TypeOldham Coupling Inserts
- SeriesOD
- UPC_NO63452921616
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)