Motion
PCR10-4MM-5/32"-A

RULAND MANUFACTURING CO
PCR10-4MM-5/32"-A

Clamp-on Rigid Coupling - 4, 0.6250 in OD, 7075 Aluminum
MI ITEM #06261511
MFR #PCR10-4MM-5/32"-A
List Price$87.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PCR10-4MM-5/32"-A

Clamp-on Rigid Coupling - 4, 0.6250 in OD, 7075 Aluminum
MI ITEM #06261511
MFR #PCR10-4MM-5/32"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.02/each for your price

Overview

Mfr description
PCR10-4MM-5/32"-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    4 mm
  • Bore - Side 2
    0.1563 in
  • Number Of Beams
    4
  • Outside Diameter
    0.6250 in
  • Length Through Bore
    0.3780 in
  • Material
    7075 Aluminum
  • Torque Capacity
    1 ft-lbs
  • Torsional Stiffness
    0.540 in-lb/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.039 lb
  • Harmonization Code
    8483.60.8000
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452919601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought